- 1.5" Capacity
- 5.900" Overall Length
- 0.120" Pin Size
applications
- Tighten and loosen locknuts
- Secure and adjust larger bearings directly on shaft or with adapter and withdrawal sleeves
features
- Suitable for use in a wide variety of applications
- Plastic handle is oil-, grease-, and dirt-resistant to provide a better grip
- Handle minimizes direct metal-to-skin contact, reducing the risk of corrosion in the handle area
- Hole in spanner's handle allows for easy storage
- Laser-engraved size allows for easy identification and selection
- Exact spanner radius reduces nut damage
compliances
- 0
| Pin Size | 0.12 in |
| Capacity | 1.5 in |
| Overall Length | 5.9 in |
| Weight | 0.232 LB |

