- 2.17 in Inner Diameter
- 4.45 in Outer Diameter
- 3.11 in Width
- Bearing Steel Material
- Cylindrical O.D
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Inner Ring Width | 3.11 in, 79 mm |
| I.D. | 2.17 in, 55 mm |
| Width | 3.11 in, 79 mm |
| O.D. | 4.45 in, 113 mm |
| Outer Ring Width | 3.11 in, 79 mm |
| Cage Material | Brass |
| Material | Bearing Steel |
| Weight | 7.509 LB |
| EAN or UPC | 7316577009180 |

