- Radial Bearing Type
- Round Bore Type
- 310 mm Inside Diameter
- 455 mm Outside Diameter
- 109 mm Width
| I.D. | 310 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Type | Solid Machined |
| O.D. | 455 mm |
| Tolerance | Special |
| Bearing Type | Radial |
| Cage Material | Solid Machined |
| Radial Internal Clearance | Group N |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Weight | 177.913 LB |
| EAN or UPC | 7316576665110 |

