- Radial Bearing Type
- 100 mm Inside Diameter
- 115 mm Outside Diameter
- 40 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Bearing Part | Inner Ring |
| Outside Dia. | 115 mm |
| Bearing Type | Radial |
| Bearing Style | Inner Ring |
| Inside Dia. | 100 mm |
| O.D. | 115 mm |
| Tolerance | Normal (PN) |
| I.D. | 100 mm |
| Material | Steel |
| Weight | 1.895 LB |
| EAN or UPC | 7316570370645 |

