- Radial Bearing Type
- 10 mm Inside Diameter
- 14 mm Outside Diameter
- 10 mm Width
| End Type | Open End |
| Inch/Metric | Metric |
| Bearing Part | Roller & Cage Assembly |
| Width | 0.394 in, 10 mm |
| Precision Ground | N/A |
| Bore Type | Round Bore |
| I.D. | 10 mm |
| Capacity | Standard Capacity |
| Static Load Rating | 1371.335 lbf, 6.1 kN |
| Material | Steel |
| Bearing Type | Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed | 32000 rpm |
| Cage Type | With |
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Reference Speed | 28000 rpm |
| Radial Internal Clearance | N/A |
| Relubrication Feature | Without |
| O.D. | 14 mm |
| Rows of Balls | 1 |
| Tolerance | Normal (PN) |
| Enclosure | Open |
| Bearing Design | Cage & Roller Assembly |
| Weight | 0.014 LB |
| EAN or UPC | 7316577713049 |

