- Radial Bearing Type
- 10 mm Inside Diameter
- 14 mm Outside Diameter
- 13 mm Width
| Bearing Design | Cage & Roller Assembly |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Cage Type | With |
| No. of Rows | 1 |
| Reference Speed | 28000 rpm |
| Limiting Speed | 32000 rpm |
| I.D. | 10 mm |
| Cage Material | Non-Metallic |
| O.D. | 14 mm |
| Bearing Type | Radial |
| Static Load Rating | 1910.876 lbf, 8.5 kN |
| Bore Type | Round Bore |
| Width | 0.512 in, 13 mm |
| Rows of Balls | 1 |
| Bearing Part | Roller & Cage Assembly |
| Relubrication Feature | Without |
| Material | Steel |
| Weight | 0.016 LB |
| EAN or UPC | 7316570540765 |

