- Radial Bearing Type
- 12 mm Inside Diameter
- 15 mm Outside Diameter
- 13 mm Width
| Static Load Rating | 1944.597 lbf, 8.65 kN |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Width | 0.512 in, 13 mm |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Cage Type | With |
| Material | Steel |
| Reference Speed | 26000 rpm |
| I.D. | 12 mm |
| Bearing Part | Roller & Cage Assembly |
| Limiting Speed | 30000 rpm |
| O.D. | 15 mm |
| Bearing Design | Cage & Roller Assembly |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Cage Material | Non-Metallic |
| Weight | 0.011 LB |
| EAN or UPC | 7316570606256 |

