- Radial Bearing Type
- 12 mm Inside Diameter
- 16 mm Outside Diameter
- 13 mm Width
| Inside Dia. | 12 mm |
| Cage Material | Non-Metallic |
| Bearing Type | Radial |
| Width | 0.512 in, 13 mm |
| Bearing Style | Roller and Cage Assembly |
| Bearing Part | Roller & Cage Assembly |
| Limiting Speed | 30000 rpm |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| O.D. | 16 mm |
| I.D. | 12 mm |
| Static Load Rating | 2135.685 lbf, 9.5 kN |
| Reference Speed | 26000 rpm |
| Material | Steel |
| Outside Dia. | 16 mm |
| Inch/Metric | Metric |
| Weight | 0.015 LB |
| EAN or UPC | 7316570953466 |

