- Radial Bearing Type
- 14 mm Inside Diameter
- 18 mm Outside Diameter
- 17 mm Width
| Precision Ground | N/A |
| Material | Steel |
| Inch/Metric | Metric |
| Reference Speed | 24000 rpm |
| Enclosure | Open |
| Bearing Design | Cage & Roller Assembly |
| Bearing Type | Radial |
| Cage Type | With |
| Limiting Speed | 28000 rpm |
| Static Load Rating | 3282.211 lbf, 14.6 kN |
| Rows of Balls | 1 |
| Bearing Part | Roller & Cage Assembly |
| Width | 0.669 in, 17 mm |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| I.D. | 14 mm |
| Cage Material | Steel |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | N/A |
| Relubrication Feature | Without |
| O.D. | 18 mm |
| Tolerance | Normal (PN) |
| Capacity | Standard Capacity |
| End Type | Open End |
| Weight | 0.03 LB |
| EAN or UPC | 7316571166278 |

