- Radial Bearing Type
- 16 mm Inside Diameter
- 20 mm Outside Diameter
- 17 mm Width
| I.D. | 16 mm |
| Static Load Rating | 3821.752 lbf, 17 kN |
| Inch/Metric | Metric |
| Material | Steel |
| Tolerance | Normal (PN) |
| Width | 0.669 in, 17 mm |
| Cage Material | Sheet Steel |
| Limiting Speed | 26000 rpm |
| Bearing Design | Cage & Roller Assembly |
| Bearing Type | Radial |
| Bearing Part | Roller & Cage Assembly |
| Bore Type | Round Bore |
| O.D. | 20 mm |
| Relubrication Feature | Without |
| Cage Type | With |
| No. of Rows | 1 |
| Rows of Balls | 1 |
| Reference Speed | 24000 rpm |
| Weight | 0.032 LB |
| EAN or UPC | 7316577124159 |

