- Radial Bearing Type
- 16 mm Inside Diameter
- 22 mm Outside Diameter
- 16 mm Width
| No. of Rows | 1 |
| I.D. | 16 mm |
| Inch/Metric | Metric |
| Width | 0.63 in, 16 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| Inside Dia. | 16 mm |
| Relubrication Feature | Without |
| O.D. | 22 mm |
| Static Load Rating | 3956.637 lbf, 17.6 kN |
| Bearing Part | Roller & Cage Assembly |
| Limiting Speed | 26000 rpm |
| Cage Material | Sheet Steel |
| Reference Speed | 22000 rpm |
| Bearing Style | Roller and Cage Assembly |
| Outside Dia. | 22 mm |
| Bearing Type | Radial |
| Weight | 0.039 LB |
| EAN or UPC | 7316570931785 |

