- Radial Bearing Type
- 16 mm Inside Diameter
- 22 mm Outside Diameter
- 20 mm Width
| Bearing Design | Cage & Roller Assembly |
| Cage Material | Sheet Steel |
| Width | 0.787 in, 20 mm |
| Limiting Speed | 26000 rpm |
| Bore Type | Round Bore |
| Material | Steel |
| O.D. | 22 mm |
| Tolerance | Normal (PN) |
| Cage Type | With |
| Rows of Balls | 1 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| No. of Rows | 1 |
| Reference Speed | 22000 rpm |
| I.D. | 16 mm |
| Relubrication Feature | Without |
| Bearing Part | Roller & Cage Assembly |
| Static Load Rating | 5125.644 lbf, 22.8 kN |
| Weight | 0.05 LB |
| EAN or UPC | 7316570054118 |

