- Radial Bearing Type
- 18 mm Inside Diameter
- 22 mm Outside Diameter
- 10 mm Width
| I.D. | 18 mm |
| Inside Dia. | 18 mm |
| Tolerance | Normal (PN) |
| Bearing Style | Roller and Cage Assembly |
| Width | 0.394 in, 10 mm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Outside Dia. | 22 mm |
| Reference Speed | 22000 rpm |
| Bearing Type | Radial |
| Limiting Speed | 24000 rpm |
| Bearing Part | Roller & Cage Assembly |
| Cage Material | Sheet Steel |
| Static Load Rating | 2562.822 lbf, 11.4 kN |
| Material | Steel |
| O.D. | 22 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316570417463 |

