- Radial Bearing Type
- 18 mm Inside Diameter
- 24 mm Outside Diameter
- 12 mm Width
| Static Load Rating | 3372.134 lbf, 15 kN |
| Bearing Part | Roller & Cage Assembly |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Bearing Design | Cage & Roller Assembly |
| Width | 0.472 in, 12 mm |
| Limiting Speed | 24000 rpm |
| Cage Type | With |
| Cage Material | Sheet Steel |
| Relubrication Feature | Without |
| Material | Steel |
| Reference Speed | 20000 rpm |
| I.D. | 18 mm |
| Rows of Balls | 1 |
| No. of Rows | 1 |
| O.D. | 24 mm |
| Inch/Metric | Metric |
| Weight | 0.033 LB |
| EAN or UPC | 7316570652802 |

