- Radial Bearing Type
- 20 mm Inside Diameter
- 28 mm Outside Diameter
- 25 mm Width
| Limiting Speed | 20000 rpm |
| Precision Ground | N/A |
| Bearing Part | Roller & Cage Assembly |
| No. of Rows | 1 |
| Cage Material | Steel |
| Relubrication Feature | Without |
| Reference Speed | 18000 rpm |
| Inch/Metric | Metric |
| End Type | Open End |
| Bore Type | Round Bore |
| Cage Type | With |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Bearing Design | Cage & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Material | Steel |
| O.D. | 28 mm |
| Width | 0.984 in, 25 mm |
| Capacity | Standard Capacity |
| Tolerance | Normal (PN) |
| I.D. | 20 mm |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 8767.549 lbf, 39 kN |
| Weight | 0.084 LB |
| EAN or UPC | 7316577710017 |

