- Needle Roller Bearing
- 24 mm ID
- 28 mm OD
- 13 mm Width
- Round Bore
| Tolerance | Normal (PN) |
| Reference Speed | 17000 rpm |
| Cage Type | With |
| Relubrication Feature | Without |
| Limiting Speed | 19000 rpm |
| Width | 0.512 in, 13 mm |
| Static Load Rating | 4046.561 lbf, 18 kN |
| Bearing Type | Radial, Needle Radial |
| I.D. | 24 mm |
| Rows of Balls | 1 |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| O.D. | 28 mm |
| Cage Material | Sheet Steel |
| Bore Type | Round Bore |
| Material | Steel |
| Bearing Design | Cage & Roller Assembly |
| Bearing Part | Needle Roller and Cage Assembly |
| Weight | 0.029 LB |
| EAN or UPC | 7316571014203 |

