- Radial Bearing Type
- 24 mm Inside Diameter
- 28 mm Outside Diameter
- 17 mm Width
| Outside Dia. | 28 mm |
| Limiting Speed | 19000 rpm |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Width | 0.669 in, 17 mm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Reference Speed | 17000 rpm |
| Static Load Rating | 5732.628 lbf, 25.5 kN |
| Tolerance | Normal (PN) |
| Inside Dia. | 24 mm |
| Cage Material | Sheet Steel |
| I.D. | 24 mm |
| O.D. | 28 mm |
| Bearing Style | Roller and Cage Assembly |
| Bearing Part | Roller & Cage Assembly |
| Weight | 0.041 LB |
| EAN or UPC | 7316570465662 |

