- Radial Bearing Type
- 25 mm Inside Diameter
- 35 mm Outside Diameter
- 30 mm Width
| Static Load Rating | 13938.154 lbf, 62 kN |
| Rows of Balls | 1 |
| Bore Type | Round Bore |
| Reference Speed | 15000 rpm |
| Bearing Part | Roller & Cage Assembly |
| Material | Steel |
| Bearing Design | Cage & Roller Assembly |
| Bearing Type | Radial |
| No. of Rows | 1 |
| Limiting Speed | 17000 rpm |
| Tolerance | Normal (PN) |
| Width | 1.181 in, 30 mm |
| Cage Material | Sheet Steel |
| I.D. | 25 mm |
| O.D. | 35 mm |
| Cage Type | With |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Weight | 0.168 LB |
| EAN or UPC | 7316577713391 |

