- Radial Bearing Type
- 30 mm Inside Diameter
- 35 mm Outside Diameter
- 20 mm Width
| Limiting Speed | 15000 rpm |
| Relubrication Feature | Without |
| Material | Steel |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Bearing Part | Roller & Cage Assembly |
| Cage Type | With |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Width | 0.787 in, 20 mm |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 35 mm |
| I.D. | 30 mm |
| Cage Material | Non-Metallic |
| Static Load Rating | 9891.593 lbf, 44 kN |
| Reference Speed | 13000 rpm |
| Bore Type | Round Bore |
| Weight | 0.045 LB |
| EAN or UPC | 7316577663719 |

