- Radial Bearing Type
- 30 mm Inside Diameter
- 35 mm Outside Diameter
- 27 mm Width
features
- Single and double row
- Inch and metric
| Inch/Metric | Metric |
| Cage Material | Steel |
| Cage Type | With |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | N/A |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Bearing Design | Cage & Roller Assembly |
| No. of Rows | 1 |
| Rows of Balls | 1 |
| Enclosure | Open |
| Precision Ground | N/A |
| Material | Steel |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Static Load Rating | 13488.537 lbf, 60 kN |
| Reference Speed | 13000 rpm |
| End Type | Open End |
| O.D. | 35 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Part | Roller & Cage Assembly |
| Limiting Speed | 15000 rpm |
| Width | 1.063 in, 27 mm |
| Weight | 0.079 LB |
| EAN or UPC | 7316577125361 |

