- Radial Bearing Type
- 32 mm Inside Diameter
- 37 mm Outside Diameter
- 27 mm Width
| Bearing Type | Radial |
| Material | Steel |
| Relubrication Feature | Without |
| O.D. | 37 mm |
| Inch/Metric | Metric |
| Bearing Style | Roller and Cage Assembly |
| Cage Material | Sheet Steel |
| Outside Dia. | 37 mm |
| Inside Dia. | 32 mm |
| No. of Rows | 1 |
| Limiting Speed | 14000 rpm |
| Width | 1.063 in, 27 mm |
| Tolerance | Normal (PN) |
| Static Load Rating | 13488.537 lbf, 60 kN |
| Bearing Part | Roller & Cage Assembly |
| I.D. | 32 mm |
| Reference Speed | 13000 rpm |
| Weight | 0.088 LB |
| EAN or UPC | 7316571099897 |

