- Radial Bearing Type
- 35 mm Inside Diameter
- 40 mm Outside Diameter
- 13 mm Width
| Bearing Type | Radial |
| O.D. | 40 mm |
| Bearing Style | Roller and Cage Assembly |
| I.D. | 35 mm |
| Static Load Rating | 6294.65 lbf, 28 kN |
| Inch/Metric | Metric |
| Inside Dia. | 35 mm |
| Cage Material | Sheet Steel |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Material | Steel |
| Reference Speed | 12000 rpm |
| Limiting Speed | 13000 rpm |
| Outside Dia. | 40 mm |
| Tolerance | Normal (PN) |
| Bearing Part | Roller & Cage Assembly |
| Width | 0.512 in, 13 mm |
| Weight | 0.19 LB |
| EAN or UPC | 7316570956566 |

