- Radial Bearing Type
- 35 mm Inside Diameter
- 42 mm Outside Diameter
- 18 mm Width
| Bearing Style | Roller and Cage Assembly |
| O.D. | 42 mm |
| Inside Dia. | 35 mm |
| Width | 0.709 in, 18 mm |
| Bearing Type | Radial |
| Outside Dia. | 42 mm |
| Reference Speed | 11000 rpm |
| Relubrication Feature | Without |
| Limiting Speed | 13000 rpm |
| Tolerance | Normal (PN) |
| Material | Steel |
| I.D. | 35 mm |
| No. of Rows | 1 |
| Static Load Rating | 9891.593 lbf, 44 kN |
| Cage Material | Sheet Steel |
| Bearing Part | Roller & Cage Assembly |
| Inch/Metric | Metric |
| Weight | 0.087 LB |
| EAN or UPC | 7316577125927 |

