- Needle Roller & Cage Assembly
| No. of Rows | 1 |
| Limiting Speed | 45000 rpm |
| Relubrication Feature | Without |
| O.D. | 0.197 in, 5 mm |
| Bearing Part | Needle Roller and Cage Assembly |
| Cage Material | Non-Metallic |
| Reference Speed | 40000 rpm |
| Material | Bearing Steel |
| Static Load Rating | 301.244 lbf, 1.34 kN |
| Width | 0.276 in, 7 mm |
| Tolerance Class | Normal |
| I.D. | 0.118 in, 3 mm |
| Basic Dynamic Load Rating | 339.462 lbf, 1.51 kN |
| Weight | 0.013 LB |
| EAN or UPC | 7316571183503 |

