- Radial Bearing Type
- 40 mm Inside Diameter
- 48 mm Outside Diameter
- 20 mm Width
| Limiting Speed | 11000 rpm |
| Rows of Balls | 1 |
| Cage Type | With |
| Inch/Metric | Metric |
| Cage Material | Sheet Steel |
| Static Load Rating | 13151.323 lbf, 58.5 kN |
| Bearing Type | Radial |
| Bearing Part | Roller & Cage Assembly |
| Bore Type | Round Bore |
| Bearing Design | Cage & Roller Assembly |
| Relubrication Feature | Without |
| Material | Steel |
| Reference Speed | 10000 rpm |
| O.D. | 48 mm |
| I.D. | 40 mm |
| No. of Rows | 1 |
| Tolerance | Normal (PN) |
| Width | 0.787 in, 20 mm |
| Weight | 0.124 LB |
| EAN or UPC | 7316570640526 |

