- Radial Bearing Type
- 45 mm Inside Diameter
- 52 mm Outside Diameter
- 18 mm Width
| Cage Material | Sheet Steel |
| Inch/Metric | Metric |
| O.D. | 52 mm |
| Tolerance | Normal (PN) |
| Static Load Rating | 12814.11 lbf, 57 kN |
| Material | Steel |
| Bearing Part | Roller & Cage Assembly |
| Rows of Balls | 1 |
| Cage Type | With |
| Width | 0.709 in, 18 mm |
| Limiting Speed | 10000 rpm |
| Reference Speed | 9000 rpm |
| Bearing Type | Radial |
| I.D. | 45 mm |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Relubrication Feature | Without |
| Weight | 0.112 LB |
| EAN or UPC | 7316571159775 |

