- Needle Roller Bearing
- 50 mm ID
- 58 mm OD
- 25 mm Width
- Round Bore
| Bearing Design | Cage & Roller Assembly |
| Bearing Part | Needle Roller and Cage Assembly |
| Static Load Rating | 18321.929 lbf, 81.5 kN |
| I.D. | 50 mm |
| Cage Material | Sheet Steel |
| O.D. | 58 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Limiting Speed | 9000 rpm |
| Tolerance | Normal (PN) |
| Material | Steel |
| Reference Speed | 8000 rpm |
| No. of Rows | 1 |
| Cage Type | With |
| Inch/Metric | Metric |
| Bearing Type | Radial, Needle Radial |
| Width | 0.984 in, 25 mm |
| Rows of Balls | 1 |
| Weight | 0.201 LB |
| EAN or UPC | 7316570496727 |

