- Radial Bearing Type
- 52 mm Inside Diameter
- 57 mm Outside Diameter
- 12 mm Width
| Rows of Balls | 1 |
| No. of Rows | 1 |
| Cage Material | Sheet Steel |
| Limiting Speed | 9000 rpm |
| Width | 0.472 in, 12 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| I.D. | 52 mm |
| Inch/Metric | Metric |
| Cage Type | With |
| Bearing Part | Roller & Cage Assembly |
| Bearing Design | Cage & Roller Assembly |
| Material | Steel |
| O.D. | 57 mm |
| Relubrication Feature | Without |
| Reference Speed | 8000 rpm |
| Static Load Rating | 8205.526 lbf, 36.5 kN |
| Weight | 0.073 LB |
| EAN or UPC | 7316571027555 |

