- Radial Bearing Type
- 60 mm Inside Diameter
- 68 mm Outside Diameter
- 25 mm Width
| Cage Material | Sheet Steel |
| O.D. | 68 mm |
| Bearing Design | Cage & Roller Assembly |
| Relubrication Feature | Without |
| Limiting Speed | 7500 rpm |
| Static Load Rating | 25178.602 lbf, 112 kN |
| No. of Rows | 1 |
| I.D. | 60 mm |
| Bore Type | Round Bore |
| Cage Type | With |
| Tolerance | Normal (PN) |
| Reference Speed | 6700 rpm |
| Rows of Balls | 1 |
| Material | Steel |
| Bearing Type | Radial |
| Width | 0.984 in, 25 mm |
| Inch/Metric | Metric |
| Bearing Part | Roller & Cage Assembly |
| Weight | 0.236 LB |
| EAN or UPC | 7316570621471 |

