- Thrust Bearing Type
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 5 mm Width
| Bearing Part | Roller & Cage Assembly |
| Bearing Style | Roller and Cage Assembly |
| Bearing Type | Thrust |
| I.D. | 25 mm |
| O.D. | 42 mm |
| Cage Type | Non-Metallic |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Inside Dia. | 25 mm |
| Outside Dia. | 42 mm |
| Weight | 0.01 LB |
| EAN or UPC | 7316577022639 |

