- Thrust Bearing Type
- 50 mm Inside Diameter
- 70 mm Outside Diameter
- 6 mm Width
| Bearing Type | Thrust |
| I.D. | 50 mm |
| Outside Dia. | 70 mm |
| Bearing Style | Roller and Cage Assembly |
| Cage Type | Non-Metallic |
| Material | Steel |
| Bearing Part | Roller & Cage Assembly |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Inside Dia. | 50 mm |
| O.D. | 70 mm |
| Weight | 0.084 LB |
| EAN or UPC | 7316571088730 |

