- Cylindrical Roller Thrust Bearing
| No. of Rows | 1 |
| Bearing Part | Roller and Cage Assembly |
| Limiting Speed | 1700 rpm |
| Cage Material | Non-Metallic |
| Tolerance Class | Normal |
| Material | Bearing Steel |
| O.D. | 7.874 in, 200 mm |
| Static Load Rating | 229305.122 lbf, 1020 kN |
| Basic Dynamic Load Rating | 48558.732 lbf, 216 kN |
| I.D. | 6.299 in, 160 mm |
| Reference Speed | 850 rpm |
| Height | 0.472 in, 12 mm |
| Axial Loading | Single-Direction |
| Weight | 1.429 LB |
| EAN or UPC | 7316574595068 |

