- Cylindrical Roller Thrust Bearing
| Reference Speed | 800 rpm |
| Bearing Part | Roller and Cage Assembly |
| Static Load Rating | 301243.984 lbf, 1340 kN |
| Height | 0.551 in, 14 mm |
| Axial Loading | Single-Direction |
| Limiting Speed | 1600 rpm |
| Material | Bearing Steel |
| O.D. | 8.465 in, 215 mm |
| Cage Material | Non-Metallic |
| Tolerance Class | Normal |
| I.D. | 6.693 in, 170 mm |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 64070.549 lbf, 285 kN |
| Weight | 1.986 LB |
| EAN or UPC | 7316572196984 |

