- Thrust Bearing Type
- Round Bore Type
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 7.5 mm Width
| O.D. | 62 mm |
| Bearing Design | Cage & Roller Assembly |
| Bearing Type | Thrust |
| Bearing Part | Roller & Cage Assembly |
| Rows of Balls | 1 |
| Cage Type | Non-Metallic |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Steel |
| Weight | 0.115 LB |
| EAN or UPC | 7316577123213 |

