- Single Row Cage and Roller Assembly
- 4 mm ID x 7 mm OD x 7 mm Wide
- Polyamide (Molded Nylon) Cage
| Width | 0.276 in, 7 mm |
| Limiting Speed | 43000 rpm |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Reference Speed | 36000 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Material | Bearing Steel |
| Static Load Rating | 296.748 lbf, 1.32 kN |
| Capacity | Standard Capacity |
| Relubrication Feature | Without |
| Oil Hole | w/o Oil Hole |
| I.D. | 4 mm |
| Enclosure | Open |
| Bearing Part | Needle Roller and Cage Assembly |
| O.D. | 7 mm |
| Precision Ground | N/A |
| Radial Internal Clearance | N/A |
| Weight | 0.025 LB |
| EAN or UPC | 7316570162554 |

