- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M10x.75 mm Thread
| Mating Lockwasher | MB0 |
| Slot Width [Min] | 3 mm |
| Locknut Series | KM Series |
| Thread Size | M10 |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 10 mm |
| Grade | Standard |
| Max. Face Runout | 0.002 in |
| O.D. | 18 mm |
| Thickness | 4 mm |
| Thread Pitch | 0.75 mm |
| Lockwasher Series | MB Series |
| Face Diameter | 13.5 mm |
| Weight | 0.106 LB |
| EAN or UPC | 7316577758866 |

