- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M12x1 mm Thread
| Face Diameter | 17 mm |
| Lockwasher Series | MB Series |
| Grade | Standard |
| Shaft Dia. | 12 mm |
| Material | Steel |
| O.D. | 22 mm |
| Max. Face Runout | 0.002 in |
| Thread Size | M12 |
| Mating Lockwasher | MB1 |
| Locknut Series | KM Series |
| Thread Pitch | 1 mm |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Thickness | 4 mm |
| Slot Width [Min] | 3 mm |
| Weight | 0.194 LB |
| EAN or UPC | 7316577758170 |

