- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M50x1.5 mm Thread
| Thickness | 11 mm |
| Face Diameter | 61 mm |
| Shaft Dia. | 50 mm |
| Lockwasher Series | MB Series |
| Max. Face Runout | 0.002 in |
| Thread Size | M50 |
| Mating Lockwasher | MB10 |
| Material | Steel |
| Thread Pitch | 1.5 mm |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Slot Width [Min] | 6 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | KM Series |
| O.D. | 70 mm |
| Weight | 1.461 LB |
| EAN or UPC | 7316577757951 |

