- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M115x2 mm Thread
| Thread Size | M115 |
| Material | Steel |
| Slot Width [Min] | 12 mm |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | MB23 |
| Shaft Dia. | 115 mm |
| Face Diameter | 137 mm |
| Max. Face Runout | 0.002 in |
| Thread Pitch | 2 mm |
| Thickness | 19 mm |
| Grade | Standard |
| O.D. | 150 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Right / Left Hand | Right Hand |
| Weight | 2.099 LB |
| EAN or UPC | 7316577011213 |

