- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M145x2 mm Thread
| O.D. | 190 mm |
| Thickness | 24 mm |
| Slot Width [Min] | 14 mm |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.002 in |
| Face Diameter | 171 mm |
| Lockwasher Series | MB Series |
| Locknut Series | KM Series |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Thread Size | M145 |
| Material | Steel |
| Shaft Dia. | 145 mm |
| Thread Pitch | 2 mm |
| Mating Lockwasher | MB29 |
| Weight | 4.166 LB |
| EAN or UPC | 7316577011275 |

