- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M155x3 mm Thread
| Grade | Standard |
| Thread Pitch | 3 mm |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | MB31 |
| Thread Size | M155 |
| Thickness | 25 mm |
| Material | Steel |
| Max. Face Runout | 0.002 in |
| Locknut Series | KM Series |
| O.D. | 200 mm |
| Shaft Dia. | 155 mm |
| Locking Type | Not Self-Locking |
| Lockwasher Series | MB Series |
| Slot Width [Min] | 16 mm |
| Face Diameter | 182 mm |
| Weight | 4.738 LB |
| EAN or UPC | 7316577011299 |

