- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M170x3 mm Thread
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Lockwasher Series | MB Series |
| Max. Face Runout | 0.002 in |
| Locknut Series | KM Series |
| Thickness | 26 mm |
| Slot Width [Min] | 16 mm |
| Material | Steel |
| Face Diameter | 193 mm |
| Thread Size | M170 |
| Thread Pitch | 3 mm |
| Shaft Dia. | 170 mm |
| Locking Type | Not Self-Locking |
| O.D. | 220 mm |
| Mating Lockwasher | MB34 |
| Weight | 5.851 LB |
| EAN or UPC | 7316577011329 |

