- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M180x3 mm Thread
| Locknut Series | KM Series |
| Face Diameter | 203 mm |
| Shaft Dia. | 180 mm |
| Max. Face Runout | 0.002 in |
| Material | Steel |
| Thickness | 27 mm |
| O.D. | 230 mm |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 18 mm |
| Thread Size | M180 |
| Lockwasher Series | MB Series |
| Thread Pitch | 3 mm |
| Mating Lockwasher | MB36 |
| Grade | Standard |
| Locking Type | Not Self-Locking |
| Weight | 6.16 LB |
| EAN or UPC | 7316577011336 |

