- KM Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M140x2 mm Thread
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.002 in |
| Mating Lockwasher | MBL28 |
| Grade | Standard |
| Material | Steel |
| Slot Width [Min] | 14 mm |
| Thickness | 22 mm |
| O.D. | 180 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 140 mm |
| Thread Pitch | 2 mm |
| Locknut Series | KM Series |
| Face Diameter | 160 mm |
| Right / Left Hand | Left Hand |
| Thread Size | M140 |
| Weight | 2.064 LB |
| EAN or UPC | 7316571048918 |

