- KMT Series Lock Nut
- M65 x 2 Right Hand Metric Thread
description
- This lock nut design permits bearings and other components to be simply and efficiently located axially on shafts.Originally developed for use with precision bearings, their dimensions were chosen accordingly.
applications
- For applications where simple assembly, reliable locking, and high precision are all required
- Intended for applications where space is limited
features
- Special design feature: three brass locking pins equally spaced around circumference
- Mounting is easy
- arrangement is simple
- Additional locking washers or slots in shaft not needed
- Adjustable
- Retains high precision irrespective of frequency with which they are mounted and dismounted
- Smooth, cylindrical outside surface
- Designed as slotted nuts
- Smaller sizes are provided with two diametrically opposed flats to take spanners
caution
- When dismounting, the locking pins will still firmly engage the shaft thread even after the grub screws have been loosened. Light blows with a rubber hammer to the nut in the vicinity of the grub screws will loosen the pins. The nuts can then easily be
| Right / Left Hand | Right Hand |
| Thread Pitch | 2 mm |
| Material | Steel |
| Face Diameter | 83 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | KMT Series |
| Grade | Precision |
| Slot Width | 8 mm |
| Thread Size | M65 |
| O.D. | 95 mm |
| Thickness | 28 mm |
| Weight | 1.554 LB |
| EAN or UPC | 7316577655035 |

