- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 180 mm Inside Diameter
- 202 mm Outside Diameter
| Bore Type | Round Bore |
| Bearing Type | Radial |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| O.D. | 202 mm |
| Rows of Balls | Multi |
| Weight | 19.412 LB |
| EAN or UPC | 7316576616150 |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| O.D. | 202 mm |
| Rows of Balls | Multi |
| Weight | 19.412 LB |
| EAN or UPC | 7316576616150 |