- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 260 mm Inside Diameter
- 292 mm Outside Diameter
| I.D. | 260 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 292 mm |
| Weight | 52.71 LB |
| EAN or UPC | 7316577125545 |
| I.D. | 260 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 292 mm |
| Weight | 52.71 LB |
| EAN or UPC | 7316577125545 |