- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 220 mm Inside Diameter
- 246 mm Outside Diameter
| Bearing Type | Radial |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| O.D. | 246 mm |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Weight | 31.409 LB |
| EAN or UPC | 7316577029997 |
| Bearing Type | Radial |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| O.D. | 246 mm |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Weight | 31.409 LB |
| EAN or UPC | 7316577029997 |