- Radial Bearing Type
- Multi Rows
- 150 mm Inside Diameter
- 174 mm Outside Diameter
- 156 mm Width
| Rows of Balls | Multi |
| I.D. | 150 mm |
| Inside Dia. | 150 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 174 mm |
| Outside Dia. | 174 mm |
| Weight | 16.784 LB |
| EAN or UPC | 7316577030009 |

