- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 145 mm Inside Diameter
- 169 mm Outside Diameter
| I.D. | 145 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. | 169 mm |
| Weight | 16.444 LB |
| EAN or UPC | 7316577057471 |
| I.D. | 145 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. | 169 mm |
| Weight | 16.444 LB |
| EAN or UPC | 7316577057471 |